Zoro Homepage

Cut Resistant Glove, Cut Level A4 , Low DMF Polyurethane , Low DMF Polyurethane , 2XL 1 PR

  • Mfr # 11-645VP

  • Zoro # G508584214


product price: $8.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Low DMF Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Low DMF Polyurethane
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-645VP
Zoro #
G508584214
UPC #
20076490639550
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10.39 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Low DMF Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Low DMF Polyurethane
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R) 11-645
Cuff Style
Knitwrist
Glove Materials
Intercept
Glove Construction
Knitted
Glove Hand Style
Left and Right
Cuff Color
Blue
Knit Material Color
Gray
Reversible
No
Touchscreen Compatible
Yes
Sold As
Pair
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Silicone-Free
Yes
Lint-Free
No
Hem Style
Finished
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Double-Dipped
No
Electrostatic Properties
Dissipative
Finger Coverage
Full Finger
Pairs per Package
6
Glove Features
Touchscreen Compatible
Glove Coating Color
Black
Glove Lining Material
Intercept HPPE, Nylon, Spandex
Latex-Free
Yes
EN 388 Rating
4X43D
Insulated
No
Standards
ANSI, Dermatest(R) 2019, EN ISO D/ANSI A4, OEKO-TEX(R) Standard 100 19.HCN.83917, Silver 2022 Ecovadis
Surface Resistivity
3.32 x 10^5 ohm/sq
EN 388 Impact Rated
No
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.