Zoro Homepage

Cut Resistant Glove, Cut Level A4 , Low DMF Polyurethane , Low DMF Polyurethane , S 1 PR

  • Mfr # 11-645VP

  • Zoro # G908578240


product price: $8.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Low DMF Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Low DMF Polyurethane
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-645VP
Zoro #
G908578240
UPC #
20076490639598
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
8.78 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Low DMF Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Low DMF Polyurethane
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R) 11-645
Cuff Style
Knitwrist
Glove Materials
Intercept
Glove Construction
Knitted
Glove Features
Touchscreen Compatible
Glove Lining Material
Intercept HPPE, Nylon, Spandex
Double-Dipped
No
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Palm Type
Coated
Electrostatic Properties
Dissipative
Standards
ANSI, Dermatest(R) 2019, EN ISO D/ANSI A4, OEKO-TEX(R) Standard 100 19.HCN.83917, Silver 2022 Ecovadis
Sold As
Pair
Pairs per Package
6
Finger Coverage
Full Finger
Hem Style
Finished
Cuff Color
Red
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Silicone-Free
Yes
Latex-Free
Yes
Reversible
No
Lint-Free
No
Hand Protection Style
Glove
Insulated
No
EN 388 Rating
4X43D
Surface Resistivity
3.32 x 10^5 ohm/sq
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
Reflective Backing
No
EN 388 Impact Rated
No
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.