Shop ANSELL

Cut Resistant Glove, Cut Level A5 , Uncoated , Uncoated , None , 10 1 PR

  • Mfr # 43-113

  • Zoro # G2031333


product price:  $34.49
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43-113
Zoro #
G2031333
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
10
Glove Length
15 in
Thickness
7 gauge
Size - Numeric
10
Size- Numeric
10
Size- Alpha
XL

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
3
Series
Mercury(R)
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
2774
Glove Construction
Seamless Knit
Application
Demoulding Thermoplastics, Handling Hot Glass, Removing Sterilised Products From Autoclaves, Handling Hot and Sharp Edged Objects
Palm Material
Kevlar(R)
Standards
Category III, EN 420:2003 + A1:2009
ANSI/ISEA Puncture Level
0
Puncture Resistant
No
Suggested Use Environment
Dry
Abrasion Resistant
Yes
Stitching Material
Polyester
Finger Material
Kevlar(R)
Thumb Style
Ambidextrous
Glove Cut
Gunn
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
2625
Silicone-Free
Yes
Anti-Static
No
Latex-Free
No
Brand and Series
Ansell Mercury 43-113
Glove Back Material
Kevlar®
Insulated
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Double-Dipped
No
Minimum Temperature
Not Rated
Hem Style
Finished
Knit Material Color
Yellow
Maximum Temperature
660 Degrees F
Pairs per Package
1
Hand Protection Style
Glove
Glove Lining Material
Kevlar(R) Para Aramid
EN 388 Rating
43421X
Glove Features
Silicone Free
Finger Coverage
Full Finger
Palm Style
Knitted
Knit Material
Kevlar(R)

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 43421X, Standards Category III, EN 420:2003 + A1:2009, Insulated No, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.