Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-427
Zoro #
G9304134
UPC #
20076490054438
Country of Origin
Multiple
Dimensions
Glove Size
2XL ( 11 )
Glove Length
8.5 in
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Standards
EN407, EN388, ANSI/ASTM
Knit Material
Intercept(TM)
Brand and Series
HyFlex 11-427
Silicone-Free
Yes
Glove Hand Style
Left and Right
Latex-Free
No
Glove Materials
Fiberglass
Series
HyFlex 11-427
Glove Construction
Seamless Knit
Base Coating Material
Water-Based Polyurethane/Nitrile
Palm Coating Material
Nitrile
Glove Features
Silicone-Free
Hand Protection Style
Glove
Base Coating Coverage
Palm
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Standards EN407, EN388, ANSI/ASTM, Base Coating Material Water-Based Polyurethane/Nitrile, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.