Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, 8, 1 PR
Mfr # 11510080VP-GRA
Zoro # G3825359
product price: $7.85
/pr
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Black/Yellow
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Size- Alpha M
Product Information
- Brand Ansell
- MFR # 11510080VP-GRA
- Zoro # G3825359
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC-D/S/MGN)
- CUT PRO Cut Resistant Glove, PR (92754BPM)
- CONDOR Wrist Support, L, Right, Black (5T547)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (RWG562L)
- ANSELL Cut Resistant Gloves, A4, Gray 6, PR (11-754)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (70-225)
- ANSELL LightDuty Multi-Purpose Gloves, Size 9, PR (11-819)
- ANSELL Cut Resistant Glove, Glove Sz 9, Yllw, PR (43-113)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-518)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 11, 1 PR (11-931)
- HEXARMOR Safety Gloves, PR (2050-XL (10))
- Ansell Cut-Resistant Gloves