Cut Resistant Gloves, Cut Level A2 , 9 1 PR
Mfr # 11510090VP-GRA
Zoro # G3824939
product price:Â $8.69
/prKey Features
ANSI/ISEA Cut Level
A2
Color
Black,Yellow
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Size - Numeric
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11510090VP-GRA
Zoro #
G3824939
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
9
Size - Numeric
9
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Color
Black,Yellow
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.