Cut Resistant Gloves, Cut Level A4 , Uncoated , Uncoated , Smooth , 2XL

  • Mfr # 74-730

  • Zoro # G5084012


product price:  $9.99
/ea

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray,Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74-730
Zoro #
G5084012
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 ga
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray,Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
VersaTouch
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Dyneema(R) Diamond,Stainless Steel
ANSI/ISEA Cut Grams
2178
Glove Construction
Seamless Knit
Application
Food Processing, Fishing Industry, Meat Packing
Finger Material
Dyneema(R), Steel, Fiberglas, Polyester
ANSI/ISEA Puncture Level
0
Stitching Material
Polyester
Standards
Fda Compliant for Food Handling
Palm Material
Dyneema(R) Diamond, Nylon, Polyester, Spandex(R), Stainless Steel
Glove Hand Style
Ambidextrous
Glove Cut
Gunn
Abrasion Resistant
Yes
Puncture Resistant
No
Suggested Use Environment
Dry
Cut Resistant
Yes
Thumb Style
Straight
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 74-730
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
5100
Insulated
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Features
Silicone-Free
EN 388 Rating
4X4XE
Double-Dipped
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Touchscreen Compatible
No
Pairs per Package
12
Hem Style
Finished
Reversible
No
Knit Material Color
Gray
Glove Lining Material
Dyneema(R)
Palm Type
Uncoated

Description

Coated Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X4XE, Standards FDA Compliant for Food Handling, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.