Zoro Homepage

Cut Resistant Gloves, Cut Level 4 1 PR

  • Mfr # 80-813

  • Zoro # G0129735


product price: $21.49
/pr

Key Features

Length
8.86-10.24 in
Cuff Style
Knit
Max. Temp.
212 Degrees F
Standards
ASTM F1790-97, ANSI
Lining
Kevlar(R), Fiberglass, Modacrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-813
Zoro #
G0129735
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
2XL ( 11 )
Length
8.86-10.24 in
Glove Length
8.75 in
Glove Size
11
Thickness
13 ga
Size- Numeric
11
Size (Numeric)
11
Size (Alpha)
2XL

Details

Item
Cut Resistant Gloves
Cuff Style
Knit
Max. Temp.
212 Degrees F
Standards
ASTM F1790-97, ANSI
Lining
Kevlar(R), Fiberglass, Modacrylic
Series
ActivArmr 80-813
Color
Green/Black
Hazard Risk Category (HRC)
2
ANSI Cut Grams
4
ANSI/ISEA Cut Level
4
ANSI/ISEA Abrasion Level
3
Cuff
Knit
Application
Gas, Electrical, Vehicle And Facility Maintenance
Glove Coating Finish
Sandy
Glove Coating Coverage
Palm
Thumb Style
Straight
Glove Hand Style
Left and Right
Glove Coating Material
Neoprene
Palm Construction
Knitted
ANSI/ISEA Cut Load
1652
ATPV Rating
9.4 cal/sq cm
ANSI/ISEA Cut Grams
1,652
Reflective Backing
No
Touchscreen Compatible
No
ANSI/ISEA Abrasion Cycles
2,000
Water Resistant
No
Cut-Resistance Coverage
Palm Side
Glove Materials
Fiberglass/Kevlar(R)/Modacrylic
Thumb Sweat Wipe
No
Silicone-Free
Yes
Glove Liner Material
Kevlar(R)
Latex-Free
Yes
Includes Padded Palm
No
EN 388 Rating
2X42C
Includes ID Panel
No
Includes Pull Strap
No
Waterproof
No
Anti-Static
Yes
Includes Double Palm
No
Glove Coating Color
Black
Glove Construction
Seamless Knit
Glove Material Color
Green
Leather Glove Liner Type
Kevlar(R) Liner
Brand and Series
Ansell ActivArmr 80-813
Finger Coverage
Full Finger
High-Visibility
No
Hand Style
Left and Right
Arc Flash PPE Category
2
Glove Lining Material
Kevlar(R)
Maximum Temperature
212 Degrees F
Double-Dipped
No
Hem Style
Finished
Electrostatic Properties
Insulative
Hand Protection Style
Glove
Sold As
Pair
Glove Coating Cover
Palm
Coating Type
Dipped
Knit Material Color
Green
Knit Material
Kevlar(R)
Minimum Temperature
Not Rated
Glove Features
Silicone-Free
Includes Reinforced Thumb Crotch
No
Coating
Palm Coated
Min. Temp.
Not Rated
Oil-Resistant
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X42C, Standards NFPA 70E, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.