Cut Resistant Gloves, Cut Level A1 , Foam Nitrile , Palm Coated , 11 1 PR
Mfr # 11-818VP
Zoro # G804988556
product price:Â $4.79
/prKey Features
Glove Size
11
ANSI/ISEA Cut Level
A1
Glove Coating Material
Foam Nitrile
Color
Blue Coating; Dark Blue Liner
Glove Coating Finish
Palm Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-818VP
Zoro #
G804988556
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
11
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Foam Nitrile
Color
Blue Coating; Dark Blue Liner
Glove Coating Finish
Palm Coated
ANSI/ISEA Abrasion Level
3
Cuff Style
Knitwrist
Application
Standards
CE; ANSI/ISEA 105-2024; EN388:2016 3121A; EN ISO 21420:2020
Glove Lining Material
Nylon, Spandex
Abrasion Resistant
Yes
Silicone-Free
Yes
Latex-Free
Yes
Glove Features
Antistatic
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level A1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.