Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A2 , 10 1 PR

  • Mfr # 11318VP

  • Zoro # G508994679


product price: $12.45
/pr

Key Features

ANSI/ISEA Cut Level
A2
Color
Gray Liner
ANSI/ISEA Abrasion Level
2
Cuff Style
Knitwrist
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11318VP
Zoro #
G508994679
UPC #
20076490093895
Country of Origin
Sri Lanka

Dimensions

Glove Size
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Color
Gray Liner
ANSI/ISEA Abrasion Level
2
Cuff Style
Knitwrist
Latex-Free
Yes
Silicone-Free
Yes
Standards
CE; ANSI/ISEA 105-2024; EN388:2016 XX4XB; EN ISO 21420:2020
Application
Handling parts with sharp, rough edges; Assembly & inspection of components; Inspection of parts, equipment; Body Surface checking, marking and touching up; Final inspection; Maintenance
Glove Features
Antistatic
Glove Lining Material
Dyneema ®
Knuckle Protection Material
Spandex
Touchscreen Compatible
Yes

Description

VF,Cut-Resistant Gloves,XL/10,30ZC46,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.