Cut-Resistant Gloves, Cut Level A2 , 9 1 PR
Mfr # 11318VP
Zoro # G208994665
product price: $12.45
/prKey Features
ANSI/ISEA Cut Level
A2
Color
Gray Liner
ANSI/ISEA Abrasion Level
2
Cuff Style
Knitwrist
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11318VP
Zoro #
G208994665
UPC #
20076490093888
Country of Origin
Sri Lanka
Dimensions
Glove Size
9
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Color
Gray Liner
ANSI/ISEA Abrasion Level
2
Cuff Style
Knitwrist
Silicone-Free
Yes
Latex-Free
Yes
Standards
CE; ANSI/ISEA 105-2024; EN388:2016 XX4XB; EN ISO 21420:2020
Application
Handling parts with sharp, rough edges; Assembly & inspection of components; Inspection of parts, equipment; Body Surface checking, marking and touching up; Final inspection; Maintenance
Touchscreen Compatible
Yes
Glove Lining Material
Dyneema ®
Glove Features
Antistatic
Knuckle Protection Material
Spandex
Description
VF,Cut-Resistant Gloves,L/9,30ZC45,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.