Zoro Homepage

Cut-Resistant Gloves, Cut Level A2 , Foam Nitrile , Dipped , 10 1 PR

  • Mfr # 11537

  • Zoro # G108619569


product price: $20.15
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Color
Black Coating; Anthracite Liner
Glove Coating Finish
Dipped
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11537
Zoro #
G108619569
UPC #
20076490059044
Country of Origin
Sri Lanka

Dimensions

Glove Size
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Color
Black Coating; Anthracite Liner
Glove Coating Finish
Dipped
ANSI/ISEA Abrasion Level
4
Cuff Style
Knitwrist
Standards
CE; ANSI/ISEA 105-2024; EN ISO 21420:2020; EN 388:2016 4X42B
Application
Handling metal sheets & panels; Handling parts with sharp, rough edges; Final assembly; Handling materials with sharp or rough edges; Assembly & inspection of components; Applying finish to materials, products
Latex-Free
Yes
Silicone-Free
Yes
Abrasion Resistant
Yes
Glove Features
Antistatic
Glove Lining Material
HPPE, Fiber glass, Spandex, Nylon

Description

VF,Glove, Sz 10,40LJ55, PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.