Zoro Homepage

Cut-Resistant Gloves, Cut Level A2 , Uncoated , Uncoated , Smooth , S 1 PR

  • Mfr # 11-318

  • Zoro # G8496661


product price: $13.99
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-318
Zoro #
G8496661
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
8.5 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
844
Glove Construction
Seamless Knit
Glove Cut
Gunn
Suggested Use Environment
Dry
Cut Resistant
Yes
ANSI/ISEA Puncture Level
0
Puncture Resistant
No
Weight
Light
Finger Material
Dyneema(R) Diamond, Spandex, Nylon andCarbon
Glove Hand Style
Ambidextrous
Standards
ANSI/ISEA
Abrasion Resistant
Yes
Palm Material
Dyneema(R) Diamond Technology
Thumb Style
Natural
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Silicone-Free
Yes
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-318
ANSI/ISEA Abrasion Cycles
1500
Insulated
No
Glove Back Material
HPPE
EN 388 Rating
XX4XB
Double-Dipped
No
Fabric Weight
18 gaugeuge
Hand Protection Style
Glove
Glove Lining Material
Dyneema(R)
Finger Coverage
Full Finger
Hem Style
Finished
Reversible
No
Glove Features
Silicone-Free
Knit Material Color
Gray
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Palm Type
Uncoated
Includes Finger Fourchettes
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating XX4XB, Standards ANSI/ISEA, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance Light Duty, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.