Zoro Homepage

Cut Resistant Gloves, Cut Level A3 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 11-561VP

  • Zoro # G404988611


product price: $10.95
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-561VP
Zoro #
G404988611
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
10.11 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Hyflex(R) 11-561VP
Cuff Style
Knitwrist
Glove Materials
Intercept
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left & Right
Standards
ANSI ABR 4, ANSI Cut A3, Category II, Dermatologically Tested, Ecovadis label, EN 388:2016, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX(R) Centexbel
Glove Lining Material
Nylon, HPPE, Basalt, Spandex, Polyester
Touchscreen Compatible
Yes
Silicone-Free
Yes
Latex-Free
No
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Blue
EN 388 Impact Rated
No
Finger Coverage
Full Finger
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A3
Surface Resistivity
3.25 x 10^11 ohm/sq
Includes Finger Fourchettes
No
Glove Coating Color
Gray
Reversible
No
Electrostatic Properties
Dissipative
Reflective Backing
No
Hem Style
Finished
EN 388 Rating
4X42C
Pairs per Package
6
Double-Dipped
No
Lint-Free
No
Hand Protection Style
Glove
Cuff Color
Blue
Palm Type
Coated
Sold As
Pair
Glove Styles
Seamless Knit

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42C, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.