Zoro Homepage

Cut Resistant Gloves, Cut Level A3 , Nitrile , Sandy , 3XL 1 PR

  • Mfr # 11-561VP

  • Zoro # G204988620


product price: $10.95
/pr
Sold in multiples of 6 for $65.70

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-561VP
Zoro #
G204988620
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
3XL
Glove Length
11.22 in
Thickness
15 gaugeuge
Size - Numeric
12

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Hyflex(R) 11-561VP
Cuff Style
Knitwrist
Glove Materials
Intercept
Glove Construction
Seamless Knit
Standards
ANSI ABR 4, ANSI Cut A3, Category II, Dermatologically Tested, Ecovadis label, EN 388:2016, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX(R) Centexbel
Glove Hand Style
Left & Right
ANSI/ISEA Puncture Level
4
Latex-Free
No
Silicone-Free
Yes
Glove Lining Material
Nylon, HPPE, Basalt, Spandex, Polyester
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Hem Style
Finished
Double-Dipped
No
Glove Coating Color
Gray
Surface Resistivity
3.25 x 10^11 ohm/sq
EN 388 Impact Rated
No
Electrostatic Properties
Dissipative
Includes Finger Fourchettes
No
Knit Material Color
Blue
Pairs per Package
6
EN 388 Rating
4X42C
Finger Coverage
Full Finger
Reversible
No
Lint-Free
No
Reflective Backing
No
Cuff Color
Green
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A3
Hand Protection Style
Glove
Palm Type
Coated
Sold As
Pair
Glove Styles
Seamless Knit

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42C, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.