
Cut Resistant Gloves, Cut Level A3 , Uncoated , Uncoated , Smooth , S
Mfr # 72-025
Zoro # G8519314
product price: $13.69
/eaKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72-025
Zoro #
G8519314
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7
Description
Uncoated Glove, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ASTM, ANSI, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.