Cut Resistant Gloves, Cut Level A4 , Foam Nitrile , Palm Coated , 9 1 PR

  • Mfr # 11-541VP

  • Zoro # G404988567


product price: $19.15
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Gray Coating; Gray Liner
Glove Coating Finish
Palm Coated
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-541VP
Zoro #
G404988567
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Gray Coating; Gray Liner
Glove Coating Finish
Palm Coated
ANSI/ISEA Abrasion Level
4
Cuff Style
Knitwrist
Application
Handling metal sheets & panels; Handling parts with sharp, rough edges; Final assembly; Handling materials with sharp or rough edges
Standards
CE; ANSI/ISEA 105-2024; EN388:2016 4X21D; EN407 X1XXXX; EN ISO 21420:2020
Abrasion Resistant
Yes
Latex-Free
Yes
Silicone-Free
Yes
Glove Lining Material
Kevlar, Nylon, Spandex, Stainless steel
Glove Features
Antistatic

Description

Cut Resistant Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.