Zoro Homepage

Cut-Resistant Gloves, Cut Level A4 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 11571VP

  • Zoro # G608584213


product price: $13.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11571VP
Zoro #
G608584213
UPC #
20076490638478
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
10.39 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
11-571
Cuff Style
Knitwrist
Glove Materials
Next Gen INTERCEPT- HPPE; Nylon; Spandex; Carbon
Glove Construction
Knitted
Lint-Free
No
Hand Protection Style
Glove
Glove Hand Style
Left and Right Hand
Silicone-Free
Yes
EN 388 Impact Rated
Yes
Standards
ANSI, Dermatest(R) 2019, EN 16350, EN ISO 21420:2020, EN388:2016, OEKO-TEX(R) Standard 100 19.HCN.83917, Silver 2022 Ecovadis
Palm Type
Coated
EN 388 Rating
4X43D
Reversible
No
Glove Coating Color
Black
Electrostatic Properties
Dissipative
Hem Style
Finished
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Double-Dipped
No
Cuff Color
Blue
Sold As
Pair
ANSI/ISEA Needlestick Level - Palm
4
Pairs per Package
12
Insulated
No
Glove Lining Material
Carbon, HPPE, Nylon, Spandex
Latex-Free
Yes
Surface Resistivity
1.26 x 10^6 ohm/sq
Glove Features
Touchscreen Compatible
Glove Styles
Knit

Description

VF,CutRes Glove,PalmNitrile,11,799LD0,PR, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Next Gen INTERCEPT- HPPE; Nylon; Spandex; Carbon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.