Zoro Homepage

Cut-Resistant Gloves, Cut Level A4 , Nitrile , Sandy , 2XS 1 PR

  • Mfr # 11571VP

  • Zoro # G308584216


product price: $13.19
/pr

Key Features

Glove Size
2XS
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11571VP
Zoro #
G308584216
UPC #
20076490638492
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XS
Glove Length
8.25 in
Thickness
15 gaugeuge
Size - Numeric
5

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R) 11-571
Cuff Style
Knitwrist
Glove Materials
Intercept
Glove Construction
Knitted
ANSI/ISEA Puncture Level
4
Double-Dipped
No
Standards
ANSI ABR 4, ANSI Cut A4, Dermatologically Tested, Ecovadis label, EN 16350:2014, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX(R) Hohenstein
Hem Style
Finished
Electrostatic Properties
Dissipative
Finger Coverage
Full Finger
EN 388 Rating
4X43D
Glove Hand Style
Left and Right
Lint-Free
No
Reversible
No
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Insulated
No
EN 388 Impact Rated
No
Hand Protection Style
Glove
Glove Coating Color
Black
Includes Finger Fourchettes
No
Glove Lining Material
HPPE, Intercept(TM) Carbon, Nylon, Spandex
Latex-Free
Yes
Pairs per Package
6
Sold As
Pair
Touchscreen Compatible
Yes
Cuff Color
White
Palm Type
Coated
Silicone-Free
Yes
Surface Resistivity
1.26 x 10^6 ohm/sq
Glove Features
Cut Protection
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
Reflective Backing
No
Glove Styles
Seamless Knit

Description

VF,Cut Res Glove,PalmNitrile,5,799LC4,PR, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.