Zoro Homepage

Cut-Resistant Gloves, Cut Level A4 , Nitrile , Sandy , L 1 PR

  • Mfr # 11571VP

  • Zoro # G108584218


product price: $13.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11571VP
Zoro #
G108584218
UPC #
20076490638539
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
9.56 in
Thickness
15 gaugeuge
Size - Numeric
9

Description

VF,Cut Res Glove,PalmNitrile,9,799LC8,PR, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Next Gen INTERCEPT- HPPE; Nylon; Spandex; Carbon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.