Zoro Homepage

Cut Resistant Gloves, Cut Level A4 , Uncoated , Uncoated , Smooth , XS

  • Mfr # 74-045

  • Zoro # G4646022


product price: $14.89
/ea

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-045
Zoro #
G4646022
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
8.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Polar Bear Plus
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
1612
Glove Construction
Seamless Knit
Thumb Style
Full
ANSI/ISEA Puncture Level
0
Abrasion Resistant
Yes
Finger Material
Dyneema(R)
Cut Resistant
Yes
Palm Material
Dyneema(R)
Application
Food Processing / Knifehand In Kill / Processing Areas; Cleaning and Changing Slicer Blades
Glove Cut
Gunn
Weight
Medium
Puncture Resistant
No
Standards
FDA Compliant for Food Handling
Glove Hand Style
Ambidextrous
Stitching Material
Polyester
Suggested Use Environment
Dry
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 74-045
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
1700
Insulated
Yes
Glove Back Material
Dyneema®
Fabric Weight
13 gauge
EN 388 Rating
1X4XC
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Lining Material
Dyneema(R)
Reversible
No
Palm Type
Uncoated
Hem Style
Finished
Pairs per Package
12
Knit Material Color
White
Glove Features
Silicone-Free
Hand Protection Style
Glove
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Palm Style
Knitted

Description

Coated Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 1X4XC, Standards FDA Compliant for Food Handling, Insulated Yes, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.