Cut Resistant Gloves, Cut Level A4 , Water-Based Polyurethane and Nitrile , Palm Coated , 9 1 PR
Mfr # 11-738VP
Zoro # G004988554
product price: $11.99
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane and Nitrile
Color
Black Coating; Gray Liner
Glove Coating Finish
Palm Coated
ANSI/ISEA Abrasion Level
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-738VP
Zoro #
G004988554
UPC #
-
Country of Origin
Portugal
Dimensions
Glove Size
9
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane and Nitrile
Color
Black Coating; Gray Liner
Glove Coating Finish
Palm Coated
ANSI/ISEA Abrasion Level
5
Cuff Style
Knitwrist
Abrasion Resistant
Yes
Application
Handling of sharp-edged objects, pre-assembling, cutting of small dry or lightly oiled parts and maintenance; Handling of glass sheets, sharpedged objects; Handling of metal sheets, cutting of dry, painted or galvanised pieces
Standards
CE; ANSI/ISEA 105-2024; EN388:2016 4X42D; EN ISO 21420:2020
Silicone-Free
Yes
Glove Features
Antistatic
Includes Reinforced Thumb Crotch
Yes
Latex-Free
Yes
Glove Lining Material
Fiber glass, HPPE, Polyester, Spandex
Description
Cut Resistant Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.