Cut Resistant Gloves, Cut Level A5 , Foam Nitrile , Palm Coated , 6 1 PR
Mfr # 11-511VP
Zoro # G704988649
product price: $17.15
/prKey Features
Glove Size
6
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Color
Green Coating; Green and Yellow Liner
Glove Coating Finish
Palm Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-511VP
Zoro #
G704988649
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
6
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Color
Green Coating; Green and Yellow Liner
Glove Coating Finish
Palm Coated
ANSI/ISEA Abrasion Level
4
Cuff Style
Knitwrist
Standards
ANSI/ISEA 105-2024; EN388 4X42E; EN 420:2003 + A1:2009
Application
Press shop operations; Handling metal sheets & panels; Handling parts with sharp, rough edges; Welding, bonding, riveting; Handling structural and body components; Inspection, selecting, checking parts; Processing sheets, coils, tubes; Cutting glasses, sheets, panels
Glove Lining Material
Kevlar, Spandex, Stainless steel
Silicone-Free
Yes
Latex-Free
Yes
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level A5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.