Cut-Resistant Gloves, Cut Level A7 , Nitrile , Ansell Grip Technology , 2XL 1 PR

  • Mfr # 11543VP

  • Zoro # G309990986


product price: $15.65
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Ansell Grip Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11543VP
Zoro #
G309990986
UPC #
20076490649788
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.12 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Ansell Grip Technology
ANSI/ISEA Abrasion Level
4
Series
Hyflex
Cuff Style
Knit
Glove Materials
HPPE, Nylon, Stainless Steel
Glove Construction
Knit
Glove Lining Material
HPPE, Nylon, Spandex, Stainless Steel
Standards
ANSI, Category III, EN 1149-1/2/3, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020
Sold As
Pair
Glove Hand Style
Left and Right
EN 388 Rating
4X32F
Hand Protection Style
Glove
Silicone-Free
Yes
Palm Type
Coated
Maximum Temperature
212 Degrees F
EN 388 Impact Rated
No
Glove Coating Color
Black
Touchscreen Compatible
Yes
Pairs per Package
12
EN 407 Contact Heat Level
15 sec
Electrostatic Properties
Dissipative
EN ISO 374-5 Microorganism Protection Type
Not Appicable
Latex-Free
No
Hem Style
Finished
Double-Dipped
No
Lint-Free
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Knit Material Color
Black/White
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Abrasion Cycles
Not Available
Reversible
No
Includes Reinforced Thumb Crotch
No
Cuff Color
Light Blue
Surface Resistivity
3.24 x 10^5 ohm/sq
Glove Styles
Seamless Knit

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nylon, Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.