Zoro Homepage

Cut-Resistant Gloves, Cut Level A7 , Nitrile , Ansell Grip Technology , XL 1 PR

  • Mfr # 11543

  • Zoro # G910070329


product price: $15.45
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Ansell Grip Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11543
Zoro #
G910070329
UPC #
20076490649719
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9.72 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Ansell Grip Technology
ANSI/ISEA Abrasion Level
4
Series
Hyflex
Cuff Style
Knit
Glove Materials
HPPE, Nylon, Stainless Steel
Glove Construction
Knit
Standards
ANSI, Category III, EN 1149-1/2/3, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020
Glove Lining Material
HPPE, Nylon, Spandex, Stainless Steel
Sold As
Pair
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Touchscreen Compatible
Yes
Silicone-Free
Yes
Glove Coating Color
Black
Pairs per Package
12
Hand Protection Style
Glove
EN 407 Contact Heat Level
15 sec
EN 388 Rating
4X32F
Maximum Temperature
212 Degrees F
Palm Type
Coated
EN ISO 374-5 Microorganism Protection Type
Not Appicable
ANSI/ISEA Abrasion Cycles
Not Available
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Cuff Color
Black
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Double-Dipped
No
Electrostatic Properties
Dissipative
Hem Style
Finished
Reversible
No
Knit Material Color
Black/White
Latex-Free
No
ANSI/ISEA Heat Level
Not Available
Surface Resistivity
3.24 x 10^5 ohm/sq
Glove Styles
Seamless Knit

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nylon, Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.