Cut-Resistant Gloves, Cut Level A7 , Nitrile , Ansell Grip Technology , XL 1 PR

  • Mfr # 11543VP

  • Zoro # G009990989


product price: $15.65
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Ansell Grip Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11543VP
Zoro #
G009990989
UPC #
20076490649771
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9.72 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Ansell Grip Technology
ANSI/ISEA Abrasion Level
4
Series
Hyflex
Cuff Style
Knit
Glove Materials
HPPE, Nylon, Stainless Steel
Glove Construction
Knit
Standards
ANSI, Category III, EN 1149-1/2/3, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020
Sold As
Pair
Glove Lining Material
HPPE, Nylon, Spandex, Stainless Steel
Glove Hand Style
Left and Right
Silicone-Free
Yes
Pairs per Package
12
EN 388 Impact Rated
No
Palm Type
Coated
Hand Protection Style
Glove
Glove Coating Color
Black
EN 407 Contact Heat Level
15 sec
Maximum Temperature
212 Degrees F
Touchscreen Compatible
Yes
EN 388 Rating
4X32F
EN ISO 374-5 Microorganism Protection Type
Not Appicable
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Includes Finger Fourchettes
No
Lint-Free
No
Electrostatic Properties
Dissipative
Double-Dipped
No
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Abrasion Cycles
Not Available
Cuff Color
Black
Latex-Free
No
Reversible
No
Finger Coverage
Full Finger
Surface Resistivity
3.24 x 10^5 ohm/sq
Knit Material Color
Black/White
Glove Styles
Seamless Knit

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nylon, Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.