Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A7 , Nitrile , Ansell Grip Technology , XS 1 PR

  • Mfr # 11543

  • Zoro # G110070372


product price: $16.45
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Ansell Grip Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11543
Zoro #
G110070372
UPC #
20076490649672
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
7.84 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Ansell Grip Technology
ANSI/ISEA Abrasion Level
4
Series
Hyflex
Cuff Style
Knit
Glove Materials
HPPE, Nylon, Stainless Steel
Glove Construction
Knit
Standards
ANSI, Category III, EN 1149-1/2/3, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020
Sold As
Pair
Glove Lining Material
HPPE, Nylon, Spandex, Stainless Steel
Glove Hand Style
Left and Right
Palm Type
Coated
Glove Coating Color
Black
Touchscreen Compatible
Yes
EN 388 Rating
4X32F
EN 407 Contact Heat Level
15 sec
Pairs per Package
12
Maximum Temperature
212 Degrees F
Silicone-Free
Yes
Hand Protection Style
Glove
EN 388 Impact Rated
No
EN ISO 374-5 Microorganism Protection Type
Not Appicable
Knit Material Color
Black/White
Surface Resistivity
3.24 x 10^5 ohm/sq
Double-Dipped
No
Latex-Free
No
Includes Finger Fourchettes
No
Lint-Free
No
ANSI/ISEA Heat Level
Not Available
Hem Style
Finished
Reversible
No
Cuff Color
Purple
Electrostatic Properties
Dissipative
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
Not Available
Includes Reinforced Thumb Crotch
No
Glove Styles
Seamless Knit

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nylon, Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.