Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A7 , Polyurethane , Sandy , XL 1 PR

  • Mfr # 11-757VP

  • Zoro # G704988632


product price: $12.45
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-757VP
Zoro #
G704988632
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Glove Size
XL
Glove Length
10.39 in
Thickness
18 gauge
Size - Numeric
10

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
HyFlex(R) 11-757VP
Cuff Style
Knitwrist
Glove Materials
Intercept
Glove Construction
Seamless Knit
Standards
ANSI ABR 3, ANSI Cut A7, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020
Glove Hand Style
Left & Right
ANSI/ISEA Puncture Level
3
Insulated
No
Silicone-Free
No
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Glove Features
Touchscreen Compatible
Glove Lining Material
Nylon, Stainless steel, Polyester, Tungsten
Reversible
No
Electrostatic Properties
Dissipative
Double-Dipped
No
Lint-Free
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Glove Coating Color
Black
Sold As
Pair
Hem Style
Finished
Knit Material Color
Black
EN 388 Impact Rated
No
EN 388 Rating
3X31F
EN ISO 374-5 Microorganism Protection Type
No
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A3
Hand Protection Style
Glove
Pairs per Package
6
Surface Resistivity
1.94 x 10^5 ohm/sq
Cuff Color
Black
Reflective Backing
No
Palm Type
Coated
Glove Styles
Seamless Knit

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X31F, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.