Shop ANSELL

Cut Resistant Coated Gloves, Cut Level A2 , Polyurethane , Smooth , 10 1 PR

  • Mfr # 11-627V

  • Zoro # G0480831


product price:  $8.55
/pr

Key Features

Glove Size
10
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-627V
Zoro #
G0480831
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Glove Size
10
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
419
Cut Resistant
Yes
Glove Hand Style
Ambidextrous
Glove Cut
Gunn
Thumb Style
Wing
ANSI/ISEA Puncture Force
145 N
Application
Electronics, Glass Cutting, Metal Handling, Assembly
ANSI/ISEA Puncture Level
4
Palm Material
Polyurethane
Puncture Resistant
Yes
Abrasion Resistant
Yes
Stitching Material
HPPE/Nylon/Lycra(R)
Weight
Light
Suggested Use Environment
Dry/Light Oil
Finger Material
Polyurethane
ANSI/ISEA Abrasion Cycles
20,000
Glove Back Material
HPPE
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.