This item is Discontinued.

Ansell Cut-Resistant Gloves, Cut Level A5 , Uncoated , Uncoated , Not Applicable , 3XL 1 PR 060-13

This item is Discontinued.

Ansell

Cut-Resistant Gloves, Cut Level A5 , Uncoated , Uncoated , Not Applicable , 3XL 1 PR (Discontinued)

Mfr # 060-13
Zoro # G302016072
UPC # 646818060135
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
060-13
Zoro #
G302016072
UPC #
646818060135
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10.5 in
Thickness
13 gauge
Size - Numeric
13

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
ANSI/ISEA Abrasion Level
4
Series
RINGERS(R) R-FLEX
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Glass Fiber,HPPE,Nylon,Polyester,Rubber,Spandex,Steel
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Reinforcement Coverage
Reinforced Thumb Crotch
Thumb Sweat Wipe
No
Hand Protection Style
Glove
Knuckle Protection Material
TPR
Reversible
No
Waterproof
No
ANSI/ISEA Impact Force
6.5 kN
Finger Coverage
Full Finger
Brand and Series
RINGERS(R) R-FLEX
ANSI/ISEA Heat Level
Not Available
Latex-Free
No
EN 388 Impact Rated
Yes
Cut-Resistance Coverage
Full
Reflective Backing
No
Silicone-Free
No
EN 388 Rating
454X
ANSI/ISEA Abrasion Cycles
3,000
Insulated
No
ANSI/ISEA Cut Load
2,200 g
Impact Protection Coverage
Fingers, Knuckles
Rope Channel Reinforcement
No
Impact Glove Type
CE Standards
Standards
ANSI/ISEA, EN 388, EN 420
Touchscreen Compatible
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
Not Available
Glove Liner Material
HPPE
EN 407 Contact Heat Level
15 sec
Hem Style
Finished
Electrostatic Properties
Conductive
Leather Glove Style
Work
Double-Dipped
No
Knit Material Color
Gray
Glove Lining Material
HPPE
Cuff Color
Black, Gray
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Palm Type
Uncoated
Lint-Free
No
Glove Insulation Material
HPPE
Pairs per Package
12
Glove Features
High-Visibility
ANSI/ISEA Cut Level - 2011
5
Includes Finger Fourchettes
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material HPPE, EN 407 Contact Heat Level 15 sec, EN 388 Rating 454X, Standards ANSI/ISEA, EN 388, EN 420, Knuckle Protection Material TPR, Insulated No, Base Coating Material Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.