Cut Resistant Gloves, Cut Level A2 , Nitrile , Smooth , 7 1 PR
Mfr # 043-07
Zoro # G5520804
product price:Â $9.49
/prKey Features
Glove Size
7
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
043-07
Zoro #
G5520804
UPC #
646818043077
Country of Origin
Korea, Republic of
Dimensions
Glove Size
7
Glove Length
9 in
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Glove Materials
HPPE,Nylon
ANSI/ISEA Cut Grams
500
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Standards
EN420, EN388, ANSI/ISEA 105-2016
Brand and Series
Ringers Gloves R-Flex
Touchscreen Compatible
Yes
Latex-Free
No
ANSI/ISEA Cut Load
500g
Glove Coating Color
Orange
Color Indicator
Orange
Cut-Resistance Coverage
Full
Silicone-Free
No
Description
Cut Resistant Gloves, Size 7, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, ANSI/ISEA 105-2016, Glove Hand Style Left and Right, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.