This item is Discontinued.
This item is Discontinued.
Cut Resistant Gloves, Cut Level A3 , Nitrile , Smooth , 7 1 PR (Discontinued)
Mfr #
045-07
Zoro #
G5519282
UPC # 646818045071
Country of Origin Korea, Republic of
Category Cut-Resistant Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
045-07
Zoro #
G5519282
UPC #
646818045071
Country of Origin
Korea, Republic of
Dimensions
Glove Size
7
Glove Length
9 in
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
R-Flex
Cuff Style
Knit
Glove Materials
Fiberglass,HPPE
ANSI/ISEA Cut Grams
1000
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Standards
EN420, EN388, ANSI/ISEA 105-2016
Cut-Resistance Coverage
Full
Brand and Series
Ringers Gloves R-Flex
ANSI/ISEA Cut Load
1000g
Touchscreen Compatible
Yes
Glove Coating Color
Orange
Anti-Static
No
Silicone-Free
No
Description
Cut Resistant Gloves, Size 7, ANSI/ISEA Cut Level A3, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, ANSI/ISEA 105-2016, Glove Hand Style Left and Right, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.