This item is Discontinued.

Ansell Cut Resistant Gloves, A1 Cut Level, White, 6 11-410

Cut Resistant Gloves, A1 Cut Level, White, 6 (Discontinued)

  • Mfr # 11-410
  • Zoro # G0083146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-410
Zoro #
G0083146
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
6
Glove Length
7 1/2 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
3/4 Dip
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Standards
21CFR
Palm Material
Polyisoprene
Hand
Right/Left
Glove Cut
Gunn
Thumb Style
Full
Finger Material
Nylon and Polyurethane
Finger Style
Full
Weight
Light
Abrasion Resistant
Yes
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
3
Lining
Nylon
ANSI/ISEA Puncture Force
91.9
Glove Hand Style
Left and Right
ANSI Puncture Newtons
91.9
Coating Material
Polyurethane
Application
Construction, Glass Industry, Public Works, Food Industry
Series
HyFlex(R)
Glove Lining Material - Cut Resistant
Nylon
Cut Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Abrasion Cycles
4533
ANSI/ISEA Cut Grams
870
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards 21CFR, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.