Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Hyflex Cut Resistant Gloves, White, 9, PR

  • Zoro #: G0083161
  • Mfr #: 11-410

$5.17

Details
  • Glove Cut: Gunn
  • Size: 9
  • Length: 7.58"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #11-410 Specifications

  • Zoro #: G0083161
  • Mfr #: 11-410
Glove Cut: Gunn Size: 9
Length: 7.58" Cuff: Knit Wrist
Coating Material: Polyurethane Cut: Hand Specific
Color: White ANSI/ISEA Cut Level: 1
ANSI/ISEA Puncture Level: 3 Weight: Light
Abrasion Resistant: Yes Cut Resistant: Yes
Glove Coating Material: Polyurethane Glove Coating Coverage: 3/4 Dip
Glove Hand Style: Left and Right Knuckle Padding Material: None
Thumb Style: Full Palm Material: Polyisoprene
Glove Lining Material - Cut Resistant: Nylon Suggested Use Environment: Dry, Light Oil and Oily
Coating Coverage: 3/4 Dip Glove Size: 9
ANSI Cut Grams: 870 Puncture Resistant: Yes
Hand: Right/Left ANSI Puncture Newtons: 91.9
Gauge: 13 Back Material: Nylon
Lining: Nylon Standards: 21CFR
Finger Material: Nylon and Polyurethane Item: Cut Resistant Gloves
Application: Construction, Glass Industry, Public Works, Food Industry ANSI/ISEA Abrasion Level: 4
Glove Coating Finish: Smooth Finger Style: Full
ANSI Abrasion Cycles: 4533 Coating Finish: Smooth
Country of Origin (subject to change): Multiple

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 3, Glove Coating Material Polyurethane, Glove Lining Material - Cut Resistant Nylon, Glove Size 9, Puncture Resistant Yes, Color White, Cuff Knit Wrist, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Smooth, Glove Cut Gunn, Glove Hand Style Left and Right, Glove Length 8 In., 1 Pair

Reviews of Ansell #11-410