Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, White, PR

  • Zoro #: G0083128
  • Mfr #: 11-410

$5.17

  • Finger Style: Full
  • Application: Construction, Glass Industry, Public Works, Food Industry
  • ANSI Abrasion Cycles: 4533
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-410 Specifications

  • Zoro #: G0083128
  • Mfr #: 11-410
Finger Style: Full Application: Construction, Glass Industry, Public Works, Food Industry
ANSI Abrasion Cycles: 4533 Finger Material: Nylon and Polyurethane
Suggested Use Environment: Dry, Light Oil and Oily Glove Length: 7-3/4"
Standards: 21CFR Series: HyFlex(R)
ANSI Puncture Newtons: 91.9 Item: Cut Resistant Gloves
Coating Finish: Smooth Gauge: 13
Weight: Light Cut Resistant: Yes
Lining: Nylon Glove Size: 8
Coating Material: Polyurethane Glove Coating Coverage: 3/4 Dip
Glove Coating Finish: Smooth ANSI/ISEA Cut Level: A1
Puncture Resistant: Yes Palm Material: Polyisoprene
Cuff: Knit Wrist Coating Coverage: 3/4 Dip
Back Material: Nylon Thumb Style: Full
ANSI Cut Grams: 870 ANSI/ISEA Puncture Level: 3
Abrasion Resistant: Yes Glove Coating Material: Polyurethane
Glove Lining Material - Cut Resistant: Nylon Size: 8
Knuckle Padding Material: None Color: White
Length: 7.58" Cut: Hand Specific
Glove Hand Style: Left and Right ANSI/ISEA Abrasion Level: 4
Glove Cut: Gunn Hand: Right/Left
ANSI/ISEA Puncture Force: 91.9 ANSI/ISEA Abrasion Cycles: 4533
ANSI/ISEA Cut Load: 870 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level A1, Color White, Glove Coating Material Polyurethane, Glove Length 7-3/4 In., Glove Size 8, 1 Pair

Reviews of Ansell #11-410