Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A2 , Uncoated , Uncoated , Smooth , XL 1 PR

  • Mfr # 11-318

  • Zoro # G8496695


product price: $13.99
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-318
Zoro #
G8496695
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
9.25 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
844
Glove Construction
Seamless Knit
Standards
ANSI/ISEA
Palm Material
Dyneema(R) Diamond Technology
Thumb Style
Natural
ANSI/ISEA Puncture Level
0
Finger Material
Dyneema(R) Diamond, Spandex, Nylon andCarbon
Cut Resistant
Yes
Abrasion Resistant
Yes
Weight
Light
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry
Glove Cut
Gunn
Puncture Resistant
No
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-318
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
1500
Glove Back Material
HPPE
Insulated
No
Knit Material Color
Gray
Hem Style
Finished
Reversible
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Palm Type
Uncoated
EN 388 Rating
XX4XB
Includes Finger Fourchettes
No
Fabric Weight
18 gaugeuge
Glove Lining Material
Dyneema(R)
Hand Protection Style
Glove
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Features
Silicone-Free
Double-Dipped
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating XX4XB, Standards ANSI/ISEA, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance Light Duty, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.