20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Cut Resistant Gloves, XL, Yellow, PR

ANSELL| Zoro #: G0271607| Mfr #: 16-340

$4.48 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0271607 Mfr #: 16-340
Cut Resistant: YesPuncture Resistant: Yes
ANSI/ISEA Cut Level: 2Abrasion Resistant: Yes
Weight: MediumFinger Style: Full
Stitching Material: PolyesterGauge: N/A
Knuckle Padding Material: NoneLining: Cotton
Coating Coverage: PalmCuff: Knit Wrist
Application: Recycling, Bottling/Glass Operation, Abrasive Materials, Concrete Block, Tile, LumberItem: Coated Gloves
Size: XlColor: Amber
Coating Material: Natural Rubber LatexCoating Finish: Crinkled
ANSI/ISEA Abrasion Level: 4ANSI Abrasion Cycles: 3391
ANSI Cut Grams: 789Thumb Style: Full
ANSI/ISEA Puncture Level: 1Palm Material: Natural Rubber Latex
Suggested Use Environment: Dry/Light OilANSI Puncture Newtons: 102
Country of Origin (subject to change): Malaysia

Product Description

Coated Gloves, Natural Rubber Latex Coating Material, Cotton Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 1 ANSI/ISEA Puncture Level, Color Amber, Knit Wrist Cuff, Size XL, Coating Coverage Palm, 1 Pair