Hyflex Cut Resistant Sleeve, 18" L, Gray

  • Mfr # 11-270

  • Zoro # G6414320


product price:  $5.19
/ea

Key Features

Size
Universal
ANSI/ISEA Cut Level
A2
Color
Gray
Cut-Resistant Material
Nylon
Sleeve Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-270
Zoro #
G6414320
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Length
18"
Sleeve Size
Universal
Thickness
24 ga
Sleeve Length
18 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A2
Color
Gray
Cut-Resistant Material
Nylon
Sleeve Material
Nylon
ANSI/ISEA Abrasion Level
Not Tested
Standards
EN 420:2003 + A1:2009
Material
Nylon
Sleeve Style
Sleeve
Cuff Style
Shirred Slip-On
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
0
Application
Automotive and Transport, Aerospace, Machinery and Equipment, Metal Fabrication, White Goods, Light Assembly Applications, Logistics Warehousing, General Handling
Sleeve Performance
General Purpose
Silicone-Free
Silicone-Free
Brand and Series
Ansell Hyflex 11-270
Latex-Free
Latex-Free
Series
HyFlex(R) 11-270
EN 388 Rating
0222B
Sleeve Construction
Seamless Knit
Sleeve Type
Knit Cuff
Anti-Static
Anti-Static Not Included

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A2, ANSI/ISEA Needlestick Level 2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 24 ga, Sleeve Material Nylon, Color Gray, Size Universal, Series HyFlex(R) 11-270, Sleeve Features Not Applicable, Standards EN 420:2003 + A1:2009, EN 388 Rating 0222B, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Puncture Level 0, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.