Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Sleeve, 21 In, White

  • Mfr # 74-021

  • Zoro # G4820006


product price: $35.69
/ea

Key Features

Size
Universal
Length
21"
ANSI/ISEA Cut Level
A5
Color
White
Cut-Resistant Material
Spectra(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-021
Zoro #
G4820006
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Length
21"
Sleeve Size
2XL
Sleeve Length
21 in
Thickness
7 ga

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A5
Color
White
Cut-Resistant Material
Spectra(R)
Sleeve Material
Spectra(R)
ANSI/ISEA Abrasion Level
3
Standards
ASTM/ANSI
Material
Spectra/Fiberglass/Polyester
Suggested Use Environment
Dry
Cuff Style
Shirred Slip-On
Sleeve Style
Sleeve
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
ANSI/ISEA Puncture Level
0
Series
HyFlex(R) 74-021
Silicone-Free
Contains Silicone
Sleeve Performance
General Purpose
Brand and Series
Ansell Hyflex 74-021
Latex-Free
Latex-Free
Sleeve Construction
Seamless Knit
Anti-Static
Anti-Static Not Included
Sleeve Type
Knit Cuff with Clip
Sleeve Features
Sleeve Clip

Description

Knit Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level 0, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 21 in, Thickness 7 ga, Sleeve Material Spectra(R), Color White, Size Universal, Series HyFlex(R) 74-021, Sleeve Features Sleeve Clip, Standards ASTM/ANSI, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant FDA Compliant, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.