Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Sleeve, Cut 3, Kevlar, 10"

  • Mfr # 70-118

  • Zoro # G0232272


product price: $4.75
/ea

Key Features

Size
Universal
Length
10"
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-118
Zoro #
G0232272
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Length
10"
Sleeve Size
Universal
Thickness
18 ga
Sleeve Length
10 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
3
Standards
Category III, EN 420:2003 + A1:2009
Material
Kevlar(R)
Cuff Style
Shirred Slip-On
Sleeve Style
Sleeve with Thumbhole
Suggested Use Environment
Dry
Application
Automotive, Glass Industry, Metal Fabrication, Durable Goods
ANSI/ISEA Puncture Level
0
Silicone-Free
Contains Silicone
Brand and Series
Ansell Hyflex 70-118
Latex-Free
Latex-Free
Sleeve Performance
General Purpose
Sleeve Construction
Seamless Knit
Series
HyFlex(R) 70-118
EN 388 Rating
133XC
Anti-Static
Anti-Static Not Included
Sleeve Type
Knit Cuff
Sleeve Features
Heat-Resistant, Launderable
Maximum Temperature
212 Degrees F

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level 0, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 10 in, Thickness 18 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series HyFlex(R) 70-118, Sleeve Features Heat-Resistant, Launderable, Standards Category III, EN 420:2003 + A1:2009, EN 388 Rating 133XC, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static Anti-Static Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.