Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Sleeve, HPPE, Gray, W, 12" L

  • Mfr # 11-280

  • Zoro # G1625539


product price: $10.15
/ea

Key Features

ANSI/ISEA Cut Level
A4
Color
Gray
Cut-Resistant Material
HPPE
Sleeve Material
HPPE/Intercept(TM)
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-280
Zoro #
G1625539
UPC #
-
Country of Origin
Portugal

Dimensions

Size
L
Length
12"
Sleeve Size
Universal
Sleeve Length
12 in
Thickness
15 ga

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A4
Color
Gray
Cut-Resistant Material
HPPE
Sleeve Material
HPPE/Intercept(TM)
ANSI/ISEA Abrasion Level
3
Standards
Category II, EN 420:2003 + A1:2009
Sleeve Style
Sleeve
Cuff Style
Shirred Slip-On
ANSI/ISEA Puncture Level
0
Brand and Series
Ansell Hyflex 11-280
Silicone-Free
Silicone-Free
Latex-Free
Latex-Free
Sleeve Performance
High Dexterity
Series
HyFlex(R) 11-280
Anti-Static
Anti-Static Not Included
EN 388 Rating
3X42C
Sleeve Construction
Seamless Knit
Sleeve Type
Knit Cuff
Suggested Use Environment
Not Specified
Application
Body Shop, Glass Sheet Handling, Sheet Metal Handling, Stamping
Green Environmental Attribute
Plastic-Free Packaging Product
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level 4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 12 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Gray, Size L, Series HyFlex(R) 11-280, Sleeve Features Not Applicable, Standards Category II, EN 420:2003 + A1:2009, EN 388 Rating 3X42C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.