Cut-Resistant Sleeve, Cut Level A2, Intercept, Latex-Free, 18 in L, Gray, Large

  • Mfr # 11-211

  • Zoro # G3308369


product price:  $9.39
/ea

Key Features

Length
18"
ANSI/ISEA Cut Level
A2
Color
Gray
Cut-Resistant Material
HPPE, Spandex(R)
Sleeve Material
HPPE/Intercept(TM)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-211
Zoro #
G3308369
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
L
Length
18"
Sleeve Size
L
Sleeve Length
18 in
Thickness
13 ga

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A2
Color
Gray
Cut-Resistant Material
HPPE, Spandex(R)
Sleeve Material
HPPE/Intercept(TM)
ANSI/ISEA Abrasion Level
4
Standards
EN 420:2003 + A1:2009
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
0
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Cuff Style
Shirred Slip-On
Sleeve Style
Sleeve with Thumbhole
Material
HPPE/Nylon/Spandex
Sleeve Performance
High Dexterity
Silicone-Free
Contains Silicone
Brand and Series
Ansell Hyflex 11-211
Latex-Free
Contains Latex
Series
HyFlex(R) 11-211
Sleeve Type
Knit Cuff
Anti-Static
Anti-Static Not Included
EN 388 Rating
324XB
Sleeve Construction
Seamless Knit
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A2, ANSI/ISEA Needlestick Level 2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material Intercept(TM), Color Gray, Size L, Series HyFlex(R) 11-211, Sleeve Features Not Applicable, Standards EN 420:2003 + A1:2009, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 324XB, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 0, Anti-Static Anti-Static Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.