Disposable Coverallss, Collared Coverall, L, SMS, Elastic Wrist, Elastic Ankle, Serged Seam, White

  • Mfr # WH15-S-92-103-04

  • Zoro # G5186839


product price: $113.99
/pk 25, $4.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH15-S-92-103-04
Zoro #
G5186839
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
L
Fits Waist Size
25 in
Fits Chest Size
27 in
Thickness
50 g/sq m

Details

Item
Disposable Coverallss
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1073-2, EN 1149-5
Ankle Closure
Elastic
Fabric Weight
1.5 oz
Inseam
31 in
Series
Model 103
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Level of Protection
Dry Particulate, Reduced Spray
Features
Proven Protection, Filters 99.9% of Particles Greater Than3 Microns
Garment Style
Coverall
Material Weight
48 g/sq m
Closure Features
Storm Flap, Two-Way Zipper
Anti-Static
Yes
Packaging
Individually Packaged
Wrist Closure
Elastic
EPA Protection Level
Not Rated

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Proven Protection, Filters 99.9 Percent of Particles greater than 3 Microns, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products