Disposable Coverallss, Collared Coverall, S, SMS, Elastic Wrist, Elastic Ankle, Serged Seam, White

  • Mfr # WH15-S-92-103-02

  • Zoro # G5217569


product price: $113.99
/pk 25, $4.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH15-S-92-103-02
Zoro #
G5217569
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
S
Thickness
50 g/sq m
Fits Waist Size
22 in
Fits Chest Size
23 in

Details

Item
Disposable Coverallss
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1073-2, EN 1149-5
Ankle Closure
Elastic
Fabric Weight
1.5 oz
Inseam
31 in
Series
Model 103
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Features
Proven Protection, Filters 99.9% of Particles Greater Than3 Microns
Level of Protection
Dry Particulate, Reduced Spray
Garment Style
Coverall
Closure Features
Storm Flap, Two-Way Zipper
Wrist Closure
Elastic
EPA Protection Level
Not Rated
Anti-Static
Yes
Material Weight
48 g/sq m
Packaging
Individually Packaged

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Proven Protection, Filters 99.9 Percent of Particles greater than 3 Microns, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products