Disposable Coverallss, Hooded Coverall, M, SMS, Elastic Wrist, Elastic Ankle, Serged Seam, White

  • Mfr # WH15-S-92-111-03

  • Zoro # G5265622


product price:  $120.99
/pk 25, $4.84/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH15-S-92-111-03
Zoro #
G5265622
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
M
Fits Waist Size
24 in
Fits Chest Size
25 in
Thickness
50 g/sq m

Details

Item
Disposable Coverallss
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1073-2, EN 1149-5
Ankle Closure
Elastic
Fabric Weight
1.5 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Features
Proven Protection, Filters 99.9% of Particles Greater Than3 Microns
Level of Protection
Dry Particulate, Reduced Spray
Garment Style
Coverall
EPA Protection Level
Not Rated
Includes Thumb Loops
Yes
Closure Features
Storm Flap, Two-Way Zipper
Wrist Closure
Elastic
Material Weight
48 g/sq m
Anti-Static
Yes
Attached Hood
Yes

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Proven Protection, Filters 99.9 Percent of Particles greater than 3 Microns, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.