NPG-888, Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L (9), 100 PK, Green

  • Mfr # NPG-888-L

  • Zoro # G2962942


product price:  $23.55
/pk 100, $0.24/ea

Key Features

Color
Green
Material
Neoprene
Palm Thickness
5.1 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NPG-888-L
Zoro #
G2962942
UPC #
769799888045
Country of Origin
Indonesia

Dimensions

Size
L
Palm Thickness
5.1 mil
Glove Length
9 1/2 in
Cuff Thickness
4.3 mil
Finger Thickness
6.7 mil
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
L/Standard
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Gloves
Color
Green
Material
Neoprene
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, Medical-Grade
Standards
ASTM D 6977
Series
NPG-888
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Disposable Glove Grade
Exam, Medical
Lining
Unlined
Resists
Biological and Chemical Contaminants
Aloe Inner Surface
No
Application
Life Sciences, Chemical, Healthcare
Metal Detectable
No
Features
Ambidextrous
Brand and Series
Ansell Microflex NPG-888
Double Gloving Method
Outer
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Anti-Static
Anti-Static Included
Glove Treatments
Powder-Free
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 4.3 mil, Disposable Glove Type Food-Grade, Medical-Grade, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 6.7 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 6977

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.