Shop All Disposable Gloves
Ansell
NeoPro EC, Neoprene Disposable Gloves, 6.3 mil Palm Thickness, Neoprene, Powder-Free, M, 50 PK
Mfr # NEC-288-M
Zoro # G3804245
original price:
$17.39
6% off
new price: $16.25
/pk 50, $0.33/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Green
- Material Neoprene
- Palm Thickness 6.3 mil
- Length 11 1/2 in
Product Information
- Brand Ansell
- MFR # NEC-288-M
- Zoro # G3804245
- UPC # 769799288074
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 11 1/2 in |
Glove Size and Cuff Length Style | M/Extended |
Size - Numeric | 8 |
Size- Alpha | M |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Thickness 4.7 mil, Disposable Glove Type Medical-Grade, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 8.3 mil, Latex-Free Yes, Length 11 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 6.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6977, NFPA Certified, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 1.18 in. L X 6.3 in. W Nylon Suspenders Black/Gray 1 pair (TB-CT-51P-2BES)
- CALLOWAY MILLS Natural, Gold, 36" W x 60" L (103143660)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-153-461-1.5-SC)
- ARMACELL 1-1/2" X 48" X 25' 25/50 Armaflex Roll 100/Ctn (APR11240FS)
- ANSELL NeoPro EC, Neoprene Disposable Gloves, 6.3 mil Palm Thickness, Neoprene, Powder-Free, 2XL, 50 PK (NEC-288-XXL)
- ANSELL NeoPro EC, Neoprene Disposable Gloves, 6.3 mil Palm Thickness, Neoprene, Powder-Free, S, 50 PK (NEC-288-S)
- ANSELL NeoPro EC, Neoprene Disposable Gloves, 6.3 mil Palm Thickness, Neoprene, Powder-Free, XL, 50 PK (NEC-288-XL)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Ergoform Technology, Powder-Free, XL, 250 Pack (UF-524-XL)
- ANSELL Microflex Exam Gloves, Natural Rubber Latex, Powder-Free, Medium (Size 8), Natural, 100 Pack (MF-300-M)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm Thickness, Nitrile, Powder-Free, M, 50 PK (SEC-375-M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S (6016BS)
- Ansell Gloves & Hand Protection