Disposable Gloves, 6.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue

  • Mfr # ULNCS

  • Zoro # G310190528


product price:  $50.39
/pk 50, $1.01/ea

Key Features

Material
Nitrile
Palm Thickness
6.7 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULNCS
Zoro #
G310190528
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
6.7 mil
Size
2XL
Length
15 3/4 in
Size - Numeric
11
Size- Alpha
2XL
Cuff Length
Extended Cuff

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Features
Ambidextrous
Standards
ASTM D6319, EN 61331-1, ISO 13485, ISO 9001
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Texture Location
Fingers
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Cuff Style
Beaded
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Features Ambidextrous, Latex-Free Latex-Free, Length 15 3/4 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Not Applicable, Standards ASTM D6319, EN 61331-1, ISO 13485, ISO 9001, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingers, EN ISO 374 Chemicals Tested Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.