Disposable Gloves, Not Rated Abrasion Level, 7 144 PK

  • Mfr # 11-605

  • Zoro # G1230041


product price:  $788.99
/pk 144, $5.48/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Glove Texture Location
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-605
Zoro #
G1230041
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7
Size
7

Details

Item
Disposable Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Glove Texture Location
Smooth

Description

Hyflex 11605 Size 7,0,Pk144, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.