Disposable Gloves, Not Rated Abrasion Level, 8 144 PK

  • Mfr # 11-605

  • Zoro # G1230175


product price:  $757.99
/pk 144, $5.26/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Glove Texture Location
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-605
Zoro #
G1230175
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8
Size
8

Details

Item
Disposable Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Glove Texture Location
Smooth

Description

Hyflex 11605 Size 8,0,Pk144, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.